GEDORE

GEDORE IN 19 5/16AF Screwdriver bit socket 1/2" in-hex 5/16"

  • ERIKS:23060353
  • Manufacturer:4010886615539
Image 1
Hand-operated, knurled grip, Hand-operated
Save to list

€10.67/ pieceexcl. VAT

€12.91incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
22.5 mm
Dimension
5/16 in
Isolation protection 1000 V
No
Length
60 mm
Connection size
12.5 mm
Diameter
22.5 mm
Blade length
22 mm
VDE tested
No