GEDORE

GEDORE IN 19 1/2AF Screwdriver bit socket 1/2" in-hex 1/2"

  • ERIKS:23060355
  • Manufacturer:4010886615553
Image 1
Hand-operated, knurled grip, Hand-operated
Save to list

€12.76/ pieceexcl. VAT

€15.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
23 mm
Dimension
1/2 in
Isolation protection 1000 V
No
Length
60 mm
Connection size
12.5 mm
Diameter
23 mm
Blade length
22 mm
VDE tested
No