

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R7300 |
Type | Impact Socket |
Connection size | 3/4 |
Wrench width | 27 mm |
Wrench width | 27 |
Length | 90 mm |
Outer Diameter | 43 mm |
Weight | 680 g |
Material | Chrome-molybdenum steel |
ISO standard | ISO 1174 |