

€15.08/ pieceexcl. VAT
€18.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Screwing system | Phillips |
Connection size | 1/2" |
Size crosshead | 4 |
Connection size | 12.5 mm |
Manual operation | No |
Total length | 60 mm |
Tip length | 22 mm |
Diameter | 23 mm |