




€85.83/ pieceexcl. VAT
€103.85incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 424 |
Type | Ideal scissors |
Total number of tools | 1 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.53 kg |
Length | 260 mm |