




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1.06/HSP3 |
Type | Grease Hydraulic Pressure Spindle |
Series | 1.06/HSP3 |
Type | Grease Hydraulic Pressure Spindle |
Clamping spread | 80 mm |
Hydraulic spindle | Yes |
Max. tensile force | 15 t |
Thread size | G1 |
Suitable for thread size | G1 |
Wrench width | 17 mm |
Weight | 3375 g |
Thread Length | 165 mm |