






€220.57/ pieceexcl. VAT
€266.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1.38/3 |
Type | Separator Puller |
Series | 1.38/3 |
Type | Separator Puller |
Clamping spread | 205 mm |
Clamping reach | 205 mm |
Max. clamping spread (external pulling) | 300 mm |
Hydraulic spindle | Yes |
Thread size | G 3/4 |
Weight | 6500 g |
Thread Length | 280 mm |