GEDORE

GEDORE Holpijp 6mm 5700 din 7200

  • ERIKS:14415992
  • Manufacturer:4017981570060
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.86/ pieceexcl. VAT

€9.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
5700
Type
Arc Punch
Hole diameter
6 mm
Material to process
Cardboard, leather, rubber, sealing materials and other soft materials
Model
570006
Hole diameter
6
Diameter drill hole
6 mm
Hole diameter
0.25 in