GEDORE

GEDORE Holpijp 4mm 5700 din 7200

  • ERIKS:14415991
  • Manufacturer:4017981570046
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.29/ pieceexcl. VAT

€8.82incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
5700
Type
Arc Punch
Hole diameter
4 mm
Material to process
Cardboard, leather, rubber, sealing materials and other soft materials
Model
570004
Hole diameter
4
Diameter drill hole
4 mm
Hole diameter
0.1563 in