GEDORE

GEDORE Holpijp 13mm 5700 din 7200

  • ERIKS:14415994
  • Manufacturer:4017981570138
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€11.21/ pieceexcl. VAT

€13.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
5700
Type
Arc Punch
Hole diameter
13 mm
Material to process
Cardboard, leather, rubber, sealing materials and other soft materials
Model
570013
Hole diameter
13
Diameter drill hole
13 mm
Hole diameter
0.5 in