

€401.21/ pieceexcl. VAT
€485.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1101 |
Type | Hand pipe bender set |
Tube diameter | 10 mm |
Bending angle | 180 ° |
Length | 367 mm |
Suitable for steel | Yes |
Suitable for copper | Yes |
With slide rail | No |