GEDORE

GEDORE ES module empty for screwdriver sets, 1500 E Series, Acrylnitril Butadien Styrol (ABS)

  • ERIKS:13389838
  • Manufacturer:4010886939734
Image 1
Dimensions: W 157.5 x D 310 mm (1/3 module), Oil and acid resistent, For keeping order in the GEDORE tool trolleys and mobile workbenches with variable drawer divisions, Dimensions: W 157.5 x D 310 mm
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1500 E
Type
ES module empty for screwdriver sets
Material
ABS
Total number of tools
1
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
0.14 kg