GEDORE

GEDORE E-8148 Spare blade

  • ERIKS:11894329
  • Manufacturer:4010886859186
Image 1
Image 2
Image 1
Image 2
Precision adjustment of cutting depth (adjuster wheel with 9 positions), Replaceable blade, Safe, rounded, pocket design, Stripping capacity: 2.5-11 mm, Insulation thickness: up to 1.0 mm, Dimensions: 90.5 x 39.5 x 19 mm, E-8148 = Spare blade, Spare blade available
Save to list

€13.00/ pieceexcl. VAT

€15.73incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
8148
Type
Replacement blade
Strip range diameter
from 2.5 to 11 mm
Strip range cross-section
from 2.5 to 11 mmk
Exchangeable knives
Yes