






€18.41/ pieceexcl. VAT
€22.28incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DT 2143 KTX |
Type | Allen Key |
Screwing system | TX |
Size | T30 |
Blade length | 150 mm |
Total length | 188 mm |