

€29.00/ pieceexcl. VAT
€35.09incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 299 |
Type | Drain Plug Wrench |
Model | Metric |
Single wrench model | No |
Length | 220 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 459 g |
Wrench size small | 8.7 mm |
Wrench size large | 13 mm |
Right-angled wrench model | No |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | No |