






€9.77/ pieceexcl. VAT
€11.82incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 895 |
Type | Double Open Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 246 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 250 g |
Norm | ISO 3318 |
Wrench size small | 24 mm |
Wrench size large | 27 mm |
Right-angled wrench model | No |
Head width small | 50 mm |
Head width large | 56 mm |
Height of head small | 9.8 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | No |