






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 6 |
Type | Double Open Ended Spanner |
Model | Metric |
Single wrench model | No |
Length | 555 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 3030 g |
Wrench size small | 55 mm |
Wrench size large | 60 mm |
Right-angled wrench model | No |
Head width small | 113 mm |
Head width large | 123 mm |
Height of head small | 18 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | No |