

€14.70/ pieceexcl. VAT
€17.79incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2-B |
Type | Double Ended Ring Spanner |
Model | Metric |
Wrench width | 8 x 9 mm |
Type | Double Ended Ring Spanner |
Cranked | 1 |
Single wrench model | No |
Length | 120 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 29 g |
Head width small | 12.5 mm |
Head width large | 13.5 mm |
Height of head small | 6.5 mm |
Height of head large | 7.5 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Surface protection | Chrome-plated |