




€37.90/ pieceexcl. VAT
€45.86incl. VAT
13 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R075 |
Type | Double Combination Ratchet Wrench |
Model | Metric |
Single wrench model | No |
Length | 210 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 210 g |
Right-angled wrench model | No |
Head width small | 26.5 mm |
Head width large | 35.6 mm |
Height of head small | 9.8 mm |
Height of head large | 12.2 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | No |