

€111.35/ setexcl. VAT
€134.73incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | IN 30 LKM |
Type | Screwdriver Set |
Total number of tools | 10 pce |
Low spark model | No |
Length | 120 mm |
Width | 200 mm |
Height | 38 mm |
Packaging | Plastic box |
Weight | 761 g |