Products
Brands
About ERIKS
Customer service
NL - English
Home
Doppen 1/2 1500 CT1-D 19
GEDORE Doppen 1/2 1500 CT1-D 19
ERIKS:
14099158
Manufacturer:
4010886895214
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 12/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
GEDORE
Series
1500 CT1
Type
Socket Wrench Insert
Material
Foam
Total number of tools
26 pce
With ratchet
No
Length
310 mm
Width
158 mm
Height
35 mm
Weight
2680 g
See all variants
Log in