






€750.78/ pieceexcl. VAT
€908.44incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | DMZ 550 |
Type | Torque Wrench |
Connection size | 22 in |
Tightening moment | from 110 to 550 Nm |
Total length | 912.7 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 10 Nm |
Low spark model | No |
Length | 912.7 mm |
Material | Steel |
VDE tested | No |
Insulated | No |
With extension | No |
Suitable for extension | No |
With signal tone | Yes |
Electronic | No |
Correcting variable consistent | No |
Connection size | 22 mm |
Weight | 3600 g |
Accuracy according to ISO 6789 | 3 % |
VDE tested | No |