

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 10 mm |
Length | 41.5 mm |
Isolation protection 1000 V | 0 |
Double hex insert | Yes |
For impact screwdriver | No |
With joint | Yes |
Magnetic | No |
Surface protection | Chromium-plated |
VDE tested | No |