

€246.24/ pieceexcl. VAT
€297.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | D 30 JMU |
Type | Socket Wrench Set |
Material | Chrome-vanadium steel |
Total number of tools | 16 pce |
With ratchet | Yes |
Length | 132 mm |
Width | 320 mm |
Height | 55 mm |
Packaging | Blue sheet steel case |
Weight | 2300 g |