

€15.11/ pieceexcl. VAT
€18.28incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 28 mm |
Connection size | 1/2" in |
Outer Diameter | 38 mm |
Length | 43 mm |
Isolation protection 1000 V | 0 |
Double hex insert | Yes |
Weight | 163 g |
Wrench depth | 20 mm |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
Surface protection | Chromium-plated |
VDE tested | No |