

€677.05/ pieceexcl. VAT
€819.23incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 2005 CT4 |
Type | Combination Wrench Set |
Set version | Combination spanner No. 7 XL, 10 11 12 13 14 15 16 17 18 19 21 22 24 27 30 32 36 41 mm |
Total number of tools | 18 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 8.55 kg |