






€31.85/ pieceexcl. VAT
€38.54incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 534 |
Type | Combination Swivel Head Wrench |
Model | Metric |
Single wrench model | No |
Length | 218 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 151 g |
Wrench size small | 14 mm |
Wrench size large | 14 mm |
Right-angled wrench model | Yes |
Height of head small | 6.3 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | No |