

Design: DIN 3113, ISO 3318, Form B. Made of GEDORE vanadium steel 31CrV3. Matt chrome-plated, ring side deep offset and slim, jaw angled 15°. Ring with UnitDrive profile.
€9.85/ pieceexcl. VAT
€11.92incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1 B |
Type | Combination Spanner |
Model | Inch |
Wrench width | 5/16 |
Length | 127 mm |
Material | Chrome-vanadium steel |
Weight | 27 g |
Surface protection | Chrome-plated |