GEDORE

GEDORE Combination Ratchet Wrench Set And Adapter, 1500 CT1 Series

  • ERIKS:14099159
  • Manufacturer:4010886895153
Image 1
Dimensions: 157.5 x 310 x 35 mm
Save to list
Not available in webshop
Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1500 CT1
Type
Combination Ratchet Wrench Set And Adapter
Set version
7 R 8 10 12 13 14 15 16 17 18 19 7 RA-12,5 -10 -6,3 7 RB-6,3
Total number of tools
1
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
1.27 kg