




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R07200 |
Type | Combination Ratchet Spanner |
Model | Metric |
Wrench width | 36 mm |
Length | 482 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 1560 g |
Head width open end | 65 mm |
Head width socket/ring/ratchet | 75.7 mm |
Head height open end | 19.6 mm |
Head height socket/ring/ratchet | 15.8 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
VDE tested | No |