




€35.24/ pieceexcl. VAT
€42.64incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R07100 |
Type | Combination Ratchet Spanner |
Model | Metric |
Wrench width | 24 mm |
Length | 324 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 504 g |
Head width open end | 47.5 mm |
Head width socket/ring/ratchet | 51.5 mm |
Head height open end | 14.5 mm |
Head height socket/ring/ratchet | 11 mm |
Cranked | No |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
VDE tested | No |