




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R07100 |
Type | Combination Ratchet Spanner |
Model | Metric |
Wrench width | 13 mm |
Length | 180 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 120 g |
Head width open end | 26 mm |
Head width socket/ring/ratchet | 27.6 mm |
Head height open end | 9.3 mm |
Head height socket/ring/ratchet | 6.7 mm |
Cranked | No |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | No |
VDE tested | No |