






€108.26/ pieceexcl. VAT
€130.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 8000 |
Type | Assembly Pliers |
Series | 8000 |
Type | Assembly Pliers |
Length | 565 mm |
Chucking range | from 85 to 140 mm |
Chucking range | from 3.375 to 5.5 in |
Exchangeable tips | No |
VDE tested | No |
Isolation protection 1000 V | No |
With spring | No |
Weight | 250 g |
Insulated | No |