GEDORE

GEDORE Check-Tool Module, 1500 CT2-1B L CT

  • ERIKS:13287531
  • Manufacturer:4010886895047
Image 1
Simple optical completeness check due to 2-coloured foam inserts, Simple optical completeness check due to 2-coloured foam inserts, Base layer blue, top layer black. The color blue indicates missing tools, The tool lies slip-proof in its nest and is protected against damage, Recessed grips facilitate the removal of the tool, Clearly visible tool contours make it easier to put the tool back into the correct nest, Resistant to oils and greases, Easy to clean with water, soap and a hand/nail brush, Dimensions: W 315, 0 x D 310 mm
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1500 CT2
Type
Check-Tool Module
Total number of tools
1
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
0.07 kg