






€3,030.41/ pieceexcl. VAT
€3,666.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | BR 1504 0511 |
Type | Mobile Workbench |
Width | 1100 mm |
Height | 1625 mm |
Depth | 665 mm |
With drawers case | Yes |
Load bearing capacity | 1000 kg |
Colour | Blue |
Number of drawers | 7 |
Weight | 132 kg |
Material | Stainless steel |
Adjustable height | Yes |
Wheeled | Yes |
With brake | Yes |
Wall mounting | Yes |
Foldable | No |
Thickness worktop | 30 mm |
Material worktop | Beech Wood |