




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1.30/5 |
Type | Internal Extractor |
Series | 1.30/5 |
Type | Internal Extractor |
Clamping spread | 30 to 35 mm |
Clamping reach | 30 to 36 mm |
Clamping spread (internal pulling) | from 30 to 35 mm |
Reversible arms | No |
With quick adjustment | No |
Thread size | M10 |
Suitable for thread size | M10 |
Wrench width | 13 mm |
Scale division | No |
Weight | 390 g |
Model | 1.30/5 |