




€10.69/ pieceexcl. VAT
€12.93incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 110 |
Type | Masonry Chisel |
Length | 200 mm |
Chisel width | 23 mm |
With hand protection | No |
Weight | 300 g |
Material | Vanadium steel |
Shaft width | 16 mm |
Shaft height | 16 mm |
Shank shape | Octagonal |
Surface protection | Clear varnished |