

€128.85/ setexcl. VAT
€155.91incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1101 |
Type | Assembly Pliers Set |
Set version | 8 Pieces of Pliers |
Total number of tools | 8 |
Packaging | Case |
Weight | 2.29 kg |
Height | 72 mm |
Length | 316 mm |
Width | 367 mm |
Depth | 316 mm |