

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Jaw length | 140 mm |
One hand control | No |
Weight | 2250 g |
Chucking range | from 0 to 300 in |
Type of clamping mechanism | Other |
Fixator | No |
With antislip facility | Yes |
Material jaws | Other |
Material handle | Other |