GEDORE

GEDORE All-steel screw clamp with wooden handle 120x400 mm

  • ERIKS:23140982
  • Manufacturer:4010886862223
Image 1
Handy professional clamp for strong, flexible clamping. With hollow profile rail and molded clamping arm. Cold-drawn profile steel, hot-formed and optimally tempered, guarantees torsion-free absorption of the clamping force. Forged clamping arm, optimally sliding. Movable pressure plate with protective cap. Deep trapezoidal thread for maximum power transmission. Made of special steel, hardened, bright galvanized, good corrosion protection and dirt-free surface. With beechwood handle. Handy professional clamp for strong, flexible clamping. With hollow profile rail and molded clamping arm. Cold-drawn profile steel, hot-formed and optimally tempered, guarantees torsion-free absorption of the clamping force. Forged clamping arm, optimally sliding. Movable pressure plate with protective cap. Deep trapezoidal thread for maximum power transmission. Made of special steel, hardened, bright galvanized, good corrosion protection and dirt-free surface. With beechwood handle.
Save to list

€55.32/ pieceexcl. VAT

€66.94incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Jaw length
120 mm
One hand control
No
Weight
2350 g
Chucking range
from 0 to 400 in
Type of clamping mechanism
Other
Fixator
No
With antislip facility
Yes
Material jaws
Other
Material handle
Other