

€85.31/ pieceexcl. VAT
€103.23incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Jaw length | 120 mm |
One hand control | No |
Weight | 4730 g |
Chucking range | from 0 to 1000 in |
Type of clamping mechanism | Other |
Fixator | No |
With antislip facility | Yes |
Material jaws | Other |
Material handle | Other |