






€24.23/ pieceexcl. VAT
€29.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 60 S |
Type | Adjustable Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 25 mm |
Length | 209 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 360 g |
Norm | ISO 6787 |
Right-angled wrench model | No |
Length | 8 in |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | No |