

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 CT1 |
Type | Accessories for socket wrench inserts |
Set version | 1/2" reversible ratchet No. 1993 U-10 T 1/2" sliding T-bar No.1987, 292 mm 1/2" universal joint No. 1995 1/2" extension No. 1990, 125 250 mm |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.8 kg |