

€37.88/ pieceexcl. VAT
€45.83incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 300 mm |
Max. cheeks opening | 45 mm |
Jaw length | 40 mm |
Hinge | Through-feed hinge |
Surface protection | Varnished |
Grip design | Other |
Handle cover | Varnished |
Low spark model | No |
Insulated | No |
Isolation protection 1000 V | No |
With impact protection | No |
Antimagnetic | No |
Head width | 60 mm |
Head height | 9 mm |
Weight | 480 g |