

€18.41/ pieceexcl. VAT
€22.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 175 mm |
Max. cheeks opening | 26 mm |
Jaw length | 28 mm |
Hinge | Through-feed hinge |
Surface protection | Varnished |
Grip design | Other |
Handle cover | Varnished |
Low spark model | No |
Insulated | No |
Isolation protection 1000 V | No |
With impact protection | No |
Antimagnetic | No |
Head width | 33 mm |
Head height | 7 mm |
Weight | 150 g |