

€2.91/ pieceexcl. VAT
€3.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Files |
Shape | Other |
Length | 150 mm |
Cut shape | Other |
Cut number | 2 |
Total length | 150 mm |
Blade length | 150 mm |