GEDORE

GEDORE 8725 2-6 Half-round blunt file 6", 150x16 mm

  • ERIKS:23116345
  • Manufacturer:4010886677032
Image 1
DIN 7261, Form E, Cut: 2
Save to list

€26.84/ pieceexcl. VAT

€32.48incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type
Files
Shape
Half round
Model
Cut 2
Length
150 mm
Cut shape
Other
Cut number
2
Total length
150 mm
Blade length
150 mm
Blade width
16 mm
Blade height
4.5 mm