GEDORE

GEDORE 8722 2-6 Round file 6", 150x6 mm

  • ERIKS:23115737
  • Manufacturer:4010886677001
Image 1
DIN 7261, Form F, Cut: 2
Save to list

€17.41/ pieceexcl. VAT

€21.07incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type
Files
Shape
Round
Model
Cut 2
Length
150 mm
Cut shape
Other
Cut number
2
Total length
150 mm
Blade length
150 mm
Blade diameter
6 mm