

€20.87/ pieceexcl. VAT
€25.25incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Files |
Shape | Three-square |
Model | Cut 2 |
Length | 150 mm |
Cut shape | Other |
Cut number | 2 |
Total length | 150 mm |
Blade length | 150 mm |
Blade width | 10 mm |