






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 8612 |
Type | Electronic Testing Device |
Connection size | 6.3 in |
Tightening moment | from 0.2 to 12 Nm |
Total length | 125 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 0.001 Nm |
Low spark model | No |
Length | 125 mm |
VDE tested | No |
Insulated | No |
With extension | No |
Suitable for extension | No |
With signal tone | No |
Electronic | Yes |
Head height | 126 mm |
Head width | 150 mm |
Correcting variable consistent | No |
Connection size | 6.3 mm |
Weight | 3150 g |
VDE tested | No |